SWIVEL CASTER, 70 LOAD RATING, THREADED STEM, 1 5/8 IN, SOFT RUBBER
SWIVEL CASTER, 70 LOAD RATING, THREADED STEM, 1 5/8 IN, SOFT RUBBER
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
A swivel caster with a threaded stem and a 1 5/8 inch soft rubber wheel, this product is perfect for lighter applications where ease of movement is paramount. With a 70 lb load rating, the wheel gives a smooth roll while also helping to resist surface damage.
Technical Specs
Item Caster Wheel
Wheel Dia. 2 in
Wheel/Tread Material Rubber
Wheel/Tread Hardness 75A
Wheel Bearing Type Plain
For Axle Size 1/4 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Includes 3/8 in Threaded Stem
Series FAULTLESS EY SERIES
Load Rating 80 lb
Wheel Width 7/8 in
Wheel/Tread Hardness Rating Soft
Wheel/Tread Colour Black
Tread Shape Standard
Wheel Core Material Rubber
Core Colour Black
Non-Marking No
Features 3/8 in Threaded Stem, Zinc Finish
Includes Spanner Bushing No
Country of Origin Switzerland
(subject to change)