!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL SCAFFOLD CASTER WHEEL, MOULD-ON RUBBER, 500 LB LOAD RATING, 8 IN

SWIVEL SCAFFOLD CASTER WHEEL, MOULD-ON RUBBER, 500 LB LOAD RATING, 8 IN

FAULTLESS

SWIVEL SCAFFOLD CASTER WHEEL, MOULD-ON RUBBER, 500 LB LOAD RATING, 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL SCAFFOLD CASTER WHEEL, MOULD-ON RUBBER, 500 LB LOAD RATING, 8 IN

SWIVEL SCAFFOLD CASTER WHEEL, MOULD-ON RUBBER, 500 LB LOAD RATING, 8 IN

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLIC1418-8-18
  • Mfr. Model # IC1418-8-18
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel caster is designed for scaffolding. The caster has a zinc finish to prevent corrosion, and the wheel is durable mould-on vulcanized rubber, with a 2-inch tread width, 8-inch diameter, and 500 lb load capacity. It has a brake for the required stability, lubrication fitting to ensure longevity, and a roller wheel bearing.

Technical Specs

  • ItemScaffold Caster
  • Wheel Dia.8 in
  • Wheel/Tread MaterialRubber
  • Wheel/Tread ColourBlack
  • Wheel Bearing MaterialSteel
  • For Axle Size1/2 in
  • Wheel Core TypeSpoked
  • For Surface TypeConcrete
  • ESD ConductiveNo
  • IncludesSpanner Bushing
  • Load Rating 500 lb
  • Wheel Width 2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel Bearing Type Roller Bearing
  • Tread Shape Standard
  • Wheel Core Material Iron
  • Core Colour Black
  • Non-Marking No
  • Features Double Ball Bearing Raceway, Zinc Finish
  • Includes Spanner Bushing Yes
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list