!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 115 LB LOAD RATING, FRICTION GRIP STEM, 4 IN, SOFT RUBBER

SWIVEL CASTER, 115 LB LOAD RATING, FRICTION GRIP STEM, 4 IN, SOFT RUBBER

FAULTLESS

SWIVEL CASTER, 115 LB LOAD RATING, FRICTION GRIP STEM, 4 IN, SOFT RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 115 LB LOAD RATING, FRICTION GRIP STEM, 4 IN, SOFT RUBBER

SWIVEL CASTER, 115 LB LOAD RATING, FRICTION GRIP STEM, 4 IN, SOFT RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLEW4521
  • Mfr. Model # EW4521
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This zinc-finished caster's 115 lb load rating is great for furniture and equipment. The wheel has a diameter of four inches and is made from soft rubber for a smooth roll. Double ball bearing construction offers easy swivelling and longevity, and a friction-grip stem fits directly into cast aluminum, moulded plastic, or pressed-steel chair bases.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.4 in
  • Wheel/Tread MaterialRubber
  • Wheel/Tread Hardness75A
  • Wheel Bearing TypePlain
  • Wheel Core MaterialRubber
  • Core ColourBlack
  • Non-MarkingNo
  • Features7/16 in Grip Ring Stem, Zinc Finish
  • Includes Spanner BushingNo
  • Load Rating 115 lb
  • Wheel Width 15/16 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Black
  • Tread Shape Standard
  • Wheel Core Type Solid
  • For Surface Type Carpet, Concrete, Tile, Wood
  • ESD Conductive No
  • Includes 7/16 in Grip Ring Stem Mount
  • Series FAULTLESS EW SERIES
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list