SWIVEL CASTER WHEEL, 1000 LB CAPACITY, 2 IN WIDTH/8 IN DIAMETER, MOULD-ON PU
SWIVEL CASTER WHEEL, 1000 LB CAPACITY, 2 IN WIDTH/8 IN DIAMETER, MOULD-ON PU
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This swivel caster is sturdy, with a load rating of 1,000 lbs. It has a 2 x 8-inch wheel with a roller bearing and mould-on polyurethane, making for a smooth roll while also being durable. It is great for general medium-heavy duty industrial applications such as platform trucks and carts for commercial use.
Technical Specs
Item Caster Wheel
Wheel Dia. 8 in
Wheel/Tread Material Polyurethane
Wheel/Tread Hardness 95A
Wheel Bearing Type Roller Bearing
Tread Shape Standard
Wheel Core Material Iron
Core Colour Silver
Non-Marking Yes
Hub Length 2 3/16 in
Includes Spanner Bushing
Series FAULTLESS H1400-H3400 SERIES
Load Rating 1,500 lb
Wheel Width 2 in
Wheel/Tread Hardness Rating Firm
Wheel/Tread Colour Red
Wheel Bearing Material Steel
For Axle Size 1/2 in
Wheel Core Type Solid
For Surface Type Concrete
ESD Conductive No
Features Double Ball Bearing Raceway, Wheel Brake, Zinc Finish
Includes Spanner Bushing Yes
Country of Origin Switzerland
(subject to change)