SWIVEL CASTER WHEEL, 8 IN, RUBBER ON POLYURETHANE, 500 LB LOAD RATING 
				SWIVEL CASTER WHEEL, 8 IN, RUBBER ON POLYURETHANE, 500 LB LOAD RATING 
				
				
					
					FAULTLESS 
				
			 
			
				
				
	
	
	
	
		
	
	
			
				 
			
			
	
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This high-quality, reliable caster wheel swivels to make for an easier and smoother roll. It has an 8-inch diameter and is good for medium industrial applications with its 500 lb load rating. It is rubber on polyurethane, make it a sturdy and durable product.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Caster Wheel  
						
					
				
					
						
							Wheel Dia. 6 in  
						
					
				
					
						
							Wheel/Tread Material Rubber  
						
					
				
					
						
							Wheel/Tread Hardness 80A  
						
					
				
					
						
							Wheel Bearing Type Roller Bearing  
						
					
				
					
						
							Tread Shape Standard  
						
					
				
					
						
							Wheel Core Material Duraflex  
						
					
				
					
						
							Core Colour Grey  
						
					
				
					
						
							Non-Marking No  
						
					
				
					
						
							Hub Length 2 1/4 in  
						
					
				
					
						
							Includes Spanner Bushing Yes  
						
					
				
			 
			
			
				
					
						
							Load Rating  300 lb  
						
					
				
					
						
							Wheel Width  1 1/2 in  
						
					
				
					
						
							Wheel/Tread Hardness Rating  Soft  
						
					
				
					
						
							Wheel/Tread Colour  Black  
						
					
				
					
						
							Wheel Bearing Material  Steel  
						
					
				
					
						
							For Axle Size  1/2 in  
						
					
				
					
						
							Wheel Core Type  Solid  
						
					
				
					
						
							For Surface Type  Carpet, Concrete, Tile, Wood  
						
					
				
					
						
							ESD Conductive  No  
						
					
				
					
						
							Features  Double Ball Bearing Raceway, Zinc Finish  
						
					
				
					
						
							Series  FAULTLESS E1400 & 3400 SERIES  
						
					
				
				
                    Country of Origin  Switzerland
                                (subject to change)