!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PNEUMATIC SWIVEL CASTER WHEEL, 300 LB CAPACITY, BALL BEARING, 8 IN DIAMETER

PNEUMATIC SWIVEL CASTER WHEEL, 300 LB CAPACITY, BALL BEARING, 8 IN DIAMETER

FAULTLESS

PNEUMATIC SWIVEL CASTER WHEEL, 300 LB CAPACITY, BALL BEARING, 8 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC SWIVEL CASTER WHEEL, 300 LB CAPACITY, BALL BEARING, 8 IN DIAMETER

PNEUMATIC SWIVEL CASTER WHEEL, 300 LB CAPACITY, BALL BEARING, 8 IN DIAMETER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLI1419-8RB
  • Mfr. Model # I1419-8RB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This pneumatic 8-inch swivel caster has a 300 lb load rating and ball bearing. It is designed to absorb shock and vibration caused by floor obstructions and outdoor terrain. It can move delicate industrial loads smoothly and safely over rough and bumpy surfaces.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.8 in
  • Wheel/Tread MaterialRubber
  • Wheel/Tread ColourBlack
  • Wheel Bearing MaterialSteel
  • For Axle Size1/2 in
  • Wheel Core TypeSolid
  • For Surface TypeConcrete
  • ESD ConductiveNo
  • SeriesFAULTLESS PNEUMATIC SERIES
  • Load Rating 310 lb
  • Wheel Width 2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel Bearing Type Ball Bearing
  • Tread Shape Standard
  • Wheel Core Material Steel
  • Core Colour Silver
  • Non-Marking No
  • Features Cold Forged Construction, Corrosion-Resistance zinc, Double Ball Bearing Swivel, Heavy-Duty Steel Hub
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list