SWIVEL CASTER WHEEL, 6 IN, SEMI-STEEL, 850 LB, V-GROOVE
SWIVEL CASTER WHEEL, 6 IN, SEMI-STEEL, 850 LB, V-GROOVE
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 6-inch swivel caster wheel's design gives you higher quality with better performance and greater durability. With a load rating of 850 lbs, this sturdy steel wheel has a v-groove, a long wear life, and great temperature resistance thanks to its materials.
Technical Specs
Item Swivel Caster Wheel
Wheel Dia. 6 in
Wheel/Tread Material Cast Iron
Wheel/Tread Hardness 75A
Wheel Bearing Type Roller Bearing
Tread Shape Standard
Wheel Core Material Iron
Core Colour Green
Non-Marking No
Hub Length 2 3/16 in
Includes Spanner Bushing Yes
Load Rating 900 lb
Wheel Width 2 in
Wheel/Tread Hardness Rating Hard
Wheel/Tread Colour Green
Wheel Bearing Material Steel
For Axle Size 1/2 in
Wheel Core Type Solid
For Surface Type Concrete
ESD Conductive No
Features Double Ball Bearing Raceway, Zinc Finish
Series FAULTLESS E1400 & 3400 SERIES
Country of Origin Switzerland
(subject to change)