SWIVEL CASTER WHEEL, 125 LB LOAD RATING, PLAIN BEARING, 5 IN, SOFT RUBBER 
				SWIVEL CASTER WHEEL, 125 LB LOAD RATING, PLAIN BEARING, 5 IN, SOFT RUBBER 
				
				
					
					FAULTLESS 
				
			 
			
				
				
	
	
	
	
		
	
	
			
				 
			
			
	
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This 125 lb load rating of this Faultless caster wheel means it is suited to lighter applications. The wheel features a plain bearing, swivels to make movement easier, and is made from soft rubber for a smooth, quiet roll over a range of surfaces. It has a diameter of five inches and a width of 15/16 inches.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Caster Wheel  
						
					
				
					
						
							Wheel Dia. 5 in  
						
					
				
					
						
							Wheel/Tread Material Rubber  
						
					
				
					
						
							Wheel/Tread Hardness 75A  
						
					
				
					
						
							Wheel Bearing Type Plain  
						
					
				
					
						
							For Axle Size 5/16 in  
						
					
				
					
						
							Wheel Core Type Solid  
						
					
				
					
						
							For Surface Type Carpet, Concrete, Tile, Wood  
						
					
				
					
						
							ESD Conductive No  
						
					
				
					
						
							Features Zinc Finish  
						
					
				
					
						
							Series FAULTLESS EP-RP SERIES  
						
					
				
			 
			
			
				
					
						
							Load Rating  125 lb  
						
					
				
					
						
							Wheel Width  15/16 in  
						
					
				
					
						
							Wheel/Tread Hardness Rating  Soft  
						
					
				
					
						
							Wheel/Tread Colour  Black  
						
					
				
					
						
							Tread Shape  Standard  
						
					
				
					
						
							Wheel Core Material  Rubber  
						
					
				
					
						
							Core Colour  Black  
						
					
				
					
						
							Non-Marking  Yes  
						
					
				
					
						
							Hub Length  1 5/32 in  
						
					
				
					
						
							Includes Spanner Bushing  No  
						
					
				
				
                    Country of Origin  Switzerland
                                (subject to change)