SWIVEL CASTER, 200 LB LOAD RATING, 4 IN, SOFT RUBBER 
				SWIVEL CASTER, 200 LB LOAD RATING, 4 IN, SOFT RUBBER 
				
				
					
					FAULTLESS 
				
			 
			
				
				
	
	
	
	
		
	
	
			
				 
			
			
	
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This Faultless caster has a four-inch wheel that swivels for ease of use and movement. It is good for lighter-weight applications with a load rating of 200 lbs. The softer rubber material used for this wheel gives a soft and smooth roll and helps resist damage to surfaces.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Caster Wheel  
						
					
				
					
						
							Wheel Dia. 4 in  
						
					
				
					
						
							Wheel/Tread Material Rubber  
						
					
				
					
						
							Wheel/Tread Hardness 75A  
						
					
				
					
						
							Wheel Bearing Type Plain  
						
					
				
					
						
							For Axle Size 3/8 in  
						
					
				
					
						
							Wheel Core Type Solid  
						
					
				
					
						
							For Surface Type Carpet, Concrete, Tile, Wood  
						
					
				
					
						
							ESD Conductive No  
						
					
				
					
						
							Features Double Ball Bearing Raceway, Zinc Finish  
						
					
				
					
						
							Series FAULTLESS 800-8700 SERIES  
						
					
				
			 
			
			
				
					
						
							Load Rating  200 lb  
						
					
				
					
						
							Wheel Width  1 1/4 in  
						
					
				
					
						
							Wheel/Tread Hardness Rating  Soft  
						
					
				
					
						
							Wheel/Tread Colour  Black  
						
					
				
					
						
							Tread Shape  Standard  
						
					
				
					
						
							Wheel Core Material  Rubber  
						
					
				
					
						
							Core Colour  Black  
						
					
				
					
						
							Non-Marking  No  
						
					
				
					
						
							Hub Length  1 9/16 in  
						
					
				
					
						
							Includes Spanner Bushing  No