SWIVEL CASTER WHEEL, 4 IN, MOLD-ON POLYURETHANE, 700 LB LOAD RATING
SWIVEL CASTER WHEEL, 4 IN, MOLD-ON POLYURETHANE, 700 LB LOAD RATING
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This swivel caster wheel has a 4-inch diameter and 2-inch tread width. It's good for medium to heavy-duty lifting, with a hefty load capacity of 700 lbs. It's recommended for platform trucks, wire shelving, commercial carts, and has a mould-on polyurethane tread over a metal core. It is sturdy with a good temperature range of -40 to 110 Degrees C.
Technical Specs
Item Caster Wheel
Wheel Dia. 4 in
Wheel/Tread Material Polyurethane
Wheel/Tread Hardness 95A
Wheel Bearing Type Roller Bearing
Tread Shape Standard
Wheel Core Material Iron
Core Colour Silver
Non-Marking Yes
Hub Length 1 9/16 in
Includes Wheel Break
Series FAULTLESS E1400 & 3400 SERIES
Load Rating 700 lb
Wheel Width 2 in
Wheel/Tread Hardness Rating Firm
Wheel/Tread Colour Red
Wheel Bearing Material Steel
For Axle Size 1/2 in
Wheel Core Type Solid
For Surface Type Asphalt, Concrete, Tile, Wood
ESD Conductive No
Features Double Ball Bearing Raceway, Zinc Finish
Includes Spanner Bushing Yes
Country of Origin Switzerland
(subject to change)