SWIVEL CASTER WHEEL, 90 LB LOAD RATING, PLAIN BEARING, 3 IN, SOFT RUBBER 
				SWIVEL CASTER WHEEL, 90 LB LOAD RATING, PLAIN BEARING, 3 IN, SOFT RUBBER 
				
				
					
					FAULTLESS 
				
			 
			
				
				
	
	
	
	
		
	
	
			
				 
			
			
	
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This Faultless caster wheel with a plain bearing is suited to lighter applications given its 90 lb load rating. The wheel swivels to make movement easier and is made from soft rubber for a smooth, quiet roll over a range of surfaces. It has a diameter of three inches and a width of 13/16 inches.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Caster Wheel  
						
					
				
					
						
							Wheel Dia. 3 in  
						
					
				
					
						
							Wheel/Tread Material Rubber  
						
					
				
					
						
							Wheel/Tread Hardness 75A  
						
					
				
					
						
							Wheel Bearing Type Plain  
						
					
				
					
						
							For Axle Size 1/4 in  
						
					
				
					
						
							Wheel Core Type Solid  
						
					
				
					
						
							For Surface Type Carpet, Concrete, Tile, Wood  
						
					
				
					
						
							ESD Conductive No  
						
					
				
					
						
							Features Zinc Finish  
						
					
				
					
						
							Series FAULTLESS EP-RP SERIES  
						
					
				
			 
			
			
				
					
						
							Load Rating  90 lb  
						
					
				
					
						
							Wheel Width  13/16 in  
						
					
				
					
						
							Wheel/Tread Hardness Rating  Soft  
						
					
				
					
						
							Wheel/Tread Colour  Black  
						
					
				
					
						
							Tread Shape  Standard  
						
					
				
					
						
							Wheel Core Material  Rubber  
						
					
				
					
						
							Core Colour  Black  
						
					
				
					
						
							Non-Marking  No  
						
					
				
					
						
							Hub Length  1 1/64 in  
						
					
				
					
						
							Includes Spanner Bushing  No  
						
					
				
				
                    Country of Origin  Switzerland
                                (subject to change)