SWIVEL CASTER, 175 LB LOAD RATING, 3 IN, SOFT RUBBER
SWIVEL CASTER, 175 LB LOAD RATING, 3 IN, SOFT RUBBER
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Faultless caster has a three-inch wheel that swivels for ease of use and movement. It is good for lighter-weight applications with a load rating of 175 lbs. The wheel is made from a softer rubber, which makes for a smooth roll and helps prevent surface damage.
Technical Specs
Item Caster Wheel
Wheel Dia. 3 in
Wheel/Tread Material Rubber
Wheel/Tread Hardness 75A
Wheel Bearing Type Plain
For Axle Size 3/8 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Features Double Bearing Raceway, Zinc Finish
Series FAULTLESS 800-8700 SERIES
Load Rating 180 lb
Wheel Width 1 1/4 in
Wheel/Tread Hardness Rating Soft
Wheel/Tread Colour Black
Tread Shape Standard
Wheel Core Material Rubber
Core Colour Black
Non-Marking No
Hub Length 1 1/2 in
Includes Spanner Bushing Yes