!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 3 IN, HARD RUBBER, 270 LB CAPACITY, SIDE BRAKE

SWIVEL CASTER, 3 IN, HARD RUBBER, 270 LB CAPACITY, SIDE BRAKE

FAULTLESS

SWIVEL CASTER, 3 IN, HARD RUBBER, 270 LB CAPACITY, SIDE BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 3 IN, HARD RUBBER, 270 LB CAPACITY, SIDE BRAKE

SWIVEL CASTER, 3 IN, HARD RUBBER, 270 LB CAPACITY, SIDE BRAKE

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL427-3SB
  • Mfr. Model # 427-3SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Product Details

This 270 lb capacity swivel caster is recommended for toolboxes, dollies, stock trucks, and other institutional uses where good mobility is important. The soft rubber wheel gives a cushioned ride with maximum floor protection. It has a working temperature range of -40 to 70 Degrees C, and there is also a foot-operated side brake to easily keep the item in place.

Technical Specs

  • ItemCaster Wheel
  • Wheel Width1 1/4 in
  • For Axle Size3/8 in
  • Includes Spanner BushingNo
  • Wheel Bearing TypePlain
  • Wheel Core MaterialRubber
  • Non-MarkingNo
  • ESD ConductiveNo
  • For Surface TypeConcrete
  • SeriesFAULTLESS 400-7700 SERIES
  • Wheel Dia. 3 in
  • Load Rating 270 lb
  • Hub Length 1 9/16 in
  • Wheel/Tread Colour Black
  • Wheel/Tread Material Rubber
  • Tread Shape Standard
  • Core Colour Black
  • Features Double Ball Bearing Raceway, Zinc Finish
  • Includes Wheel Break
  • Wheel Core Type Solid
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list