!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 90 LB CAPACITY, SIDE BREAK, 2 IN WHEEL, RUBBER/ZINC

SWIVEL CASTER, 90 LB CAPACITY, SIDE BREAK, 2 IN WHEEL, RUBBER/ZINC

FAULTLESS

SWIVEL CASTER, 90 LB CAPACITY, SIDE BREAK, 2 IN WHEEL, RUBBER/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 90 LB CAPACITY, SIDE BREAK, 2 IN WHEEL, RUBBER/ZINC

SWIVEL CASTER, 90 LB CAPACITY, SIDE BREAK, 2 IN WHEEL, RUBBER/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL121-2SB
  • Mfr. Model # 121-2SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This swivel caster features a 2-inch, soft rubber wheel fitted with a side brake for stability. Coated with zinc for corrosion resistance, the caster has a 100-pound working capacity.

Technical Specs

  • ItemCaster
  • Load Rating90 lb
  • Mounting Height2 1/2 in
  • Wheel/Tread MaterialRubber
  • Mounting Plate Size1 7/8 in x 2 4/7 in
  • Inside Bolt Hole Spacing15/16 in x 2 1/8 in
  • Wheel/Tread ColourBlack
  • Number of Wheels1
  • FeaturesAffordability, Casters Offer a Good Combination of Strength, Corrosion-Resistance Finish, Durability
  • Swivel Radius2 in
  • Wheel Dia. 2 in
  • Wheel Width 1 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Plain
  • Wheel Core Material Rubber
  • Mounting Bolt Dia. 1/4 in
  • Caster Brake Type Side Brake
  • Application Audio-Visual Carts, Backroom, Computer and Electronics Carts, Distribution Carts, Floor Protective Carts, Flower Carts, Hotel Carts, Janitorial Carts, Laundry Carts, Medical Furniture, Mover Dolly, Office Equipment, Patient Recovery Chairs, Picking Carts, Service Carts, Stock Carts, Store Fixture, Storeroom Carts, Technology Furniture, Tilt Truck, Trucks, Utility Cart
  • Frame Finish Zinc
  • Wheel/Tread Hardness 75A (+/-5)
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list