!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL CASTER, 200 LB LOAD RATING, DOUBLE BALL BEARING, 2 IN, HARD RUBBER

SWIVEL CASTER, 200 LB LOAD RATING, DOUBLE BALL BEARING, 2 IN, HARD RUBBER

FAULTLESS

SWIVEL CASTER, 200 LB LOAD RATING, DOUBLE BALL BEARING, 2 IN, HARD RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 200 LB LOAD RATING, DOUBLE BALL BEARING, 2 IN, HARD RUBBER

SWIVEL CASTER, 200 LB LOAD RATING, DOUBLE BALL BEARING, 2 IN, HARD RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLEP759-2
  • Mfr. Model # EP759-2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This caster with a 200 lb load rating is ideal for pianos and equipment. The wheel is made from hard rubber, and the caster has a zinc finish. The wheel diameter is two inches, with a 7/8 inch tread width. It is designed for excellent mobility and floor protection, and the double ball bearing construction offers easy swivelling and long service life.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.2 in
  • Wheel/Tread MaterialHard Rubber
  • Wheel/Tread Hardness75A
  • Wheel Bearing TypePlain
  • Wheel Core MaterialRubber
  • Core ColourGrey
  • Non-MarkingNo
  • FeaturesLOW PROFILE DUAL WHEEL CASTER
  • Load Rating 275 lb
  • Wheel Width 7/8 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Colour Grey
  • Tread Shape Standard
  • Wheel Core Type Solid
  • For Surface Type Carpet, Concrete, Tile, Wood
  • ESD Conductive No
  • Series FAULTLESS EW-EP DUAL WHEEL SERIES

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list