!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 200 LB CAPACITY, 2-1/2 IN WHEEL, SINTERED IRON/ZINC

SWIVEL CASTER, 200 LB CAPACITY, 2-1/2 IN WHEEL, SINTERED IRON/ZINC

FAULTLESS

SWIVEL CASTER, 200 LB CAPACITY, 2-1/2 IN WHEEL, SINTERED IRON/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 200 LB CAPACITY, 2-1/2 IN WHEEL, SINTERED IRON/ZINC

SWIVEL CASTER, 200 LB CAPACITY, 2-1/2 IN WHEEL, SINTERED IRON/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL108-212
  • Mfr. Model # 108-212
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This 200-pound capacity caster will help you transport heavy items. It is made of sintered iron, features a 2 1/2-inch metal wheel, and is coated with zinc for corrosion resistance.

Technical Specs

  • ItemCaster
  • Caster Sub-TypeSwivel
  • Mounting Height3 1/5 in
  • Wheel Dia.2 1/2 in
  • Wheel/Tread ColourSilver
  • Number of Wheels1
  • Frame FinishZinc
  • Wheel Core MaterialIron
  • Caster Mounting Type Plate
  • Mounting Bolt Dia. 5/16 in
  • Wheel Bearing Type Plain
  • Wheel Width 1 in
  • Wheel/Tread Material Iron
  • Application Backroom or Storeroom Carts, Distribution Carts, Flower Carts, Food Service, Hotel Carts, Janitorial Carts, Laundry Carts or Trucks, Light Duty Utility Cart, Medical Furniture, Mover Dolly, Office Equipment, Patient Recovery Chairs, Picking Carts, Service Carts, Stock Carts, Store Fixture, Technology Furniture, Tilt Truck
  • Swivel Radius 2 1/4 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list