SWIVEL CASTER WHEEL, MOULD-ON PU, 1500 LB CAPACITY, 2 1/2 IN WIDTH/10 IN DIAMETER
SWIVEL CASTER WHEEL, MOULD-ON PU, 1500 LB CAPACITY, 2 1/2 IN WIDTH/10 IN DIAMETER
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This swivel caster is sturdy and stands up well to extensive use. It has a 2 1/2 x 10-inch wheel with a roller bearing and mould-on polyurethane, making for a smooth roll while also being durable. It has a 1,500 lb capacity and is great for general medium-heavy duty industrial applications such as platform trucks and carts for commercial use.
Technical Specs
Item Caster Wheel
Wheel Dia. 10 in
Wheel/Tread Material Polyurethane
Wheel/Tread Hardness 95A
Wheel Bearing Type Roller Bearing
Tread Shape Standard
Wheel Core Material Iron
Core Colour Silver
Non-Marking Yes
Hub Length 2 3/4 in
Includes Spanner Bushing
Series FAULTLESS H1400-H3400 SERIES
Load Rating 1,800 lb
Wheel Width 2 1/2 in
Wheel/Tread Hardness Rating Firm
Wheel/Tread Colour Green
Wheel Bearing Material Steel
For Axle Size 1/2 in
Wheel Core Type Solid
For Surface Type Concrete
ESD Conductive No
Features Double Ball Bearing Raceway, Zinc Finish
Includes Spanner Bushing Yes
Country of Origin Switzerland
(subject to change)