!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 800 LB LOAD RATING, BRAKE, 10 IN, MOULD-ON RUBBER

SWIVEL CASTER, 800 LB LOAD RATING, BRAKE, 10 IN, MOULD-ON RUBBER

FAULTLESS

SWIVEL CASTER, 800 LB LOAD RATING, BRAKE, 10 IN, MOULD-ON RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 800 LB LOAD RATING, BRAKE, 10 IN, MOULD-ON RUBBER

SWIVEL CASTER, 800 LB LOAD RATING, BRAKE, 10 IN, MOULD-ON RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLH1418-10X212SB
  • Mfr. Model # H1418-10X212SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel caster has a roller bearing and a ten-inch diameter by 2 1/2 inch tread width wheel. The wheel is mould-on rubber with a load rating of 800 lbs. It is recommended for heavy-duty trucks, dollies, platform trucks, and a variety of equipment used in the industry. Both the upper and lower raceways are hardened to resist wear and it also has a brake.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.10 in
  • Wheel/Tread MaterialRubber
  • Wheel/Tread Hardness75A
  • Wheel Bearing TypeRoller Bearing
  • Tread ShapeStandard
  • Wheel Core MaterialIron
  • Core ColourBlack
  • Non-MarkingNo
  • Hub Length2 3/4 in
  • IncludesSpanner Bushing
  • SeriesFAULTLESS H1400-H3400 SERIES
  • Load Rating 800 lb
  • Wheel Width 2 1/2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • For Axle Size 1/2 in
  • Wheel Core Type Spoked
  • For Surface Type Concrete
  • ESD Conductive No
  • Features Double Ball Bearing Raceway, Wheel Brake, Zinc Finish
  • Includes Spanner Bushing Yes
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list