!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGID CASTER WHEEL, 8 IN, SOLID POLYURETHANE, 1050 LB CAPACITY, PLATE MOUNT

RIGID CASTER WHEEL, 8 IN, SOLID POLYURETHANE, 1050 LB CAPACITY, PLATE MOUNT

FAULTLESS

RIGID CASTER WHEEL, 8 IN, SOLID POLYURETHANE, 1050 LB CAPACITY, PLATE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CASTER WHEEL, 8 IN, SOLID POLYURETHANE, 1050 LB CAPACITY, PLATE MOUNT

RIGID CASTER WHEEL, 8 IN, SOLID POLYURETHANE, 1050 LB CAPACITY, PLATE MOUNT

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL3441-8
  • Mfr. Model # 3441-8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This plate mount rigid caster is ideal for most general medium- to heavy-duty applications, such as platform and warehouse trucks, wire shelving, and commercial use carts. The 8-inch diameter polyurethane wheel is strong and durable yet offers a smooth ride across various surfaces.

Technical Specs

  • ItemCaster Wheel
  • Wheel Width2 in
  • For Axle Size1/2 in
  • Includes Spanner BushingYes
  • Wheel Bearing TypeRoller Bearing
  • Wheel Core MaterialPolyurethane
  • Non-MarkingYes
  • ESD ConductiveNo
  • For Surface TypeCarpet, Concrete, Tile, Wood
  • Wheel Bearing MaterialSteel
  • Wheel Dia. 8 in
  • Load Rating 1,250 lb
  • Hub Length 2 3/16 in
  • Wheel/Tread Colour Blue
  • Wheel/Tread Material Polyurethane
  • Tread Shape Standard
  • Core Colour Blue
  • Features Zinc Finish
  • Series FAULTLESS E1400 & 3400 SERIES
  • Wheel Core Type Solid
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list