!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, CAP 1250 LB, 2 X 6 IN, ZINC

CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, CAP 1250 LB, 2 X 6 IN, ZINC

FAULTLESS

CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, CAP 1250 LB, 2 X 6 IN, ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, CAP 1250 LB, 2 X 6 IN, ZINC

CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, CAP 1250 LB, 2 X 6 IN, ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLH3438-6X2
  • Mfr. Model # H3438-6X2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.82 lbs

Product Details

This rigid caster wheel measures 2 x 6 inches. It has a load capacity of 1250 pounds. This caster has a zinc corrosion-resistant finish.

Technical Specs

  • ItemCaster
  • Load Rating1,250 lb
  • Mounting Height7 1/2 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size4 1/2 in x 6 5/16 in
  • Inside Bolt Hole Spacing2 7/16 in x 4 15/16 in
  • Mounting Bolt Dia.1/2 in
  • Number of Wheels1
  • Caster Frame MaterialCarbon Steel
  • For Axle Dia.1/2 in
  • Swivel ConstructionKingpin
  • Swivel Radius5 3/8 in
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Steel
  • Outside Bolt Hole Spacing 3 3/8 in x 5 1/4 in
  • Caster Brake Type No Brake Included
  • Application Dollies, Platform Trucks, Trucks, Variety of Equipment Used in Industry
  • Features Corrosion-Resistance, Formed Side Members, Heavy-Duty Axle, Lower Raceway, Top Plate Heat-treated for Added Strength and Durability, Upper Raceway
  • Frame Finish Zinc
  • Swivel Lock Type 4-Position Directional Lock
  • Wheel Bearing Material Polyurethane
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list