!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGID CASTER WHEEL, HIGH TEMP RT, 400 LB CAPACITY, 4 IN DIAMETER/ 1 1/2 IN WIDTH

RIGID CASTER WHEEL, HIGH TEMP RT, 400 LB CAPACITY, 4 IN DIAMETER/ 1 1/2 IN WIDTH

FAULTLESS

RIGID CASTER WHEEL, HIGH TEMP RT, 400 LB CAPACITY, 4 IN DIAMETER/ 1 1/2 IN WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CASTER WHEEL, HIGH TEMP RT, 400 LB CAPACITY, 4 IN DIAMETER/ 1 1/2 IN WIDTH

RIGID CASTER WHEEL, HIGH TEMP RT, 400 LB CAPACITY, 4 IN DIAMETER/ 1 1/2 IN WIDTH

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL7765W-HT4
  • Mfr. Model # 7765W-HT4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This rigid caster is good for light to medium-weight applications. The wheel has a four-inch diameter and a 1 1/2 inch width and can withstand loads of up to 400 lbs. The reinforced thermoplastic wheel is designed for resistance of temperatures up to +480 Degrees F. It is soft rolling but still stands up to considerable use and has a plain bearing.

Technical Specs

  • ItemCaster Wheel
  • Wheel Width1 1/2 in
  • For Axle Size3/8 in
  • Includes Spanner BushingYes
  • Wheel Bearing TypeRoller Bearing
  • Wheel Core MaterialReinforced Thermoplastic
  • Non-MarkingNo
  • ESD ConductiveNo
  • For Surface TypeConcrete
  • SeriesFAULTLESS 400-7700 SERIES
  • Wheel Core TypeSolid
  • Wheel Dia. 4 in
  • Load Rating 400 lb
  • Hub Length 1 9/16 in
  • Wheel/Tread Colour Black
  • Wheel/Tread Material HI-Temp Reinforced Thermoplastic
  • Tread Shape Standard
  • Core Colour Black
  • Features Zinc Finish
  • Includes Hi-Temp Wheel
  • Wheel Bearing Material Steel
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list