RIGID CASTER WHEEL, 4 IN, POLYURETHANE, 600 LB CAPACITY, P-BRG
RIGID CASTER WHEEL, 4 IN, POLYURETHANE, 600 LB CAPACITY, P-BRG
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
With a 600 lb load capacity, you can use this rigid caster as a replacement part in most medium-weight general industrial applications. The top plate is strong and durable, and the 4-inch diameter polyurethane wheel gives a smooth, cushioned ride over various surfaces. This product has a wide working temperature range.
Technical Specs
Item Caster Wheel
Wheel Dia. 4 in
Wheel/Tread Material Polyurethane
Wheel/Tread Hardness 90A
Wheel Bearing Type Precision Ball
Tread Shape Standard
Wheel Core Material Polyurethane
Core Colour Black
Non-Marking Yes
Hub Length 2 3/16 in
Includes Precision Ball Bearing
Series FAULTLESS E1400 & 3400 SERIES
Load Rating 600 lb
Wheel Width 2 in
Wheel/Tread Hardness Rating Firm
Wheel/Tread Colour Blue
Wheel Bearing Material Steel
For Axle Size 1/2 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Features Zinc Finish
Includes Spanner Bushing No
Country of Origin Switzerland
(subject to change)