!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGID CASTER WHEEL, 4 IN DIAMETER/1 5/8 IN WIDTH, PHENOLIC, 450 LB LOAD RATING

RIGID CASTER WHEEL, 4 IN DIAMETER/1 5/8 IN WIDTH, PHENOLIC, 450 LB LOAD RATING

FAULTLESS

RIGID CASTER WHEEL, 4 IN DIAMETER/1 5/8 IN WIDTH, PHENOLIC, 450 LB LOAD RATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CASTER WHEEL, 4 IN DIAMETER/1 5/8 IN WIDTH, PHENOLIC, 450 LB LOAD RATING

RIGID CASTER WHEEL, 4 IN DIAMETER/1 5/8 IN WIDTH, PHENOLIC, 450 LB LOAD RATING

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL531-4
  • Mfr. Model # 531-4
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

The wheel of this rigid sintered iron caster has a diameter of 4 inches and a tread width of 1 5/8 inches. It fits a range of light to medium-weight uses, with a 450-lb load rating, and strong and durable. It is designed to offer a smooth ride, stand up to considerable use, and has a roller wheel bearing.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.4 in
  • Wheel/Tread MaterialCast Iron
  • Wheel/Tread Hardness75D
  • Wheel Bearing TypeRoller Bearing
  • Tread ShapeStandard
  • Wheel Core MaterialIron
  • Core ColourSilver
  • Non-MarkingNo
  • Hub Length1 15/16 in
  • Includes Spanner BushingNo
  • Load Rating 450 lb
  • Wheel Width 1 3/8 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Colour Silver
  • Wheel Bearing Material Steel
  • For Axle Size 3/8 in
  • Wheel Core Type Spoked
  • For Surface Type Concrete
  • ESD Conductive No
  • Features ZINC FINISH
  • Series FAULTLESS 100-500 SERIES
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list