!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, 16¾ IN X 21¾ IN X 10⅝ IN INSIDE, FLAT/PICK AND PLUCK, BLACK

PROTECTIVE CASE, 16¾ IN X 21¾ IN X 10⅝ IN INSIDE, FLAT/PICK AND PLUCK, BLACK

PELICAN

PROTECTIVE CASE, 16¾ IN X 21¾ IN X 10⅝ IN INSIDE, FLAT/PICK AND PLUCK, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, 16¾ IN X 21¾ IN X 10⅝ IN INSIDE, FLAT/PICK AND PLUCK, BLACK

PROTECTIVE CASE, 16¾ IN X 21¾ IN X 10⅝ IN INSIDE, FLAT/PICK AND PLUCK, BLACK

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $695.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1610
  • Mfr. Model # 1610
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • ItemProtective Case
  • Closure TypeDouble Throw
  • Foam DesignFlat, Pick and Pluck
  • Includes Foam InsertYes
  • Inside Length21 3/4 in
  • Lid Depth2 in
  • Maximum Operating Temperature210 Degrees F
  • Number of Latches4
  • Overall Depth11 7/8 in
  • Overall Width19 3/4 in
  • IP/NEMA RatingIP67
  • Weight22 lb
  • FinishUnfinished
  • MobilityMobile
  • Pressure Valve TypeAutomatic
  • Series1610
  • Bottom Depth 8 5/8 in
  • Colour Black
  • Handle Style Folding, Telescoping
  • Inside Depth 10 5/8 in
  • Inside Width 16 3/4 in
  • Material Plastic
  • Minimum Operating Temperature -40 Degrees F
  • Number of Wheels 2
  • Overall Length 24 7/8 in
  • Weight Capacity 99 lb
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Caster Type Rigid
  • Foam Material Polyurethane
  • Padlock Hole Diameter 5/16 in
  • Resistant To Crush, Dust, Water
  • Volume Capacity 2.23 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list