!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, AIR, W/FOAM, 2 WHEEL, O-RING, SILVER, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR

PROTECTIVE CASE, AIR, W/FOAM, 2 WHEEL, O-RING, SILVER, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR

PELICAN

PROTECTIVE CASE, AIR, W/FOAM, 2 WHEEL, O-RING, SILVER, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, W/FOAM, 2 WHEEL, O-RING, SILVER, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR

PROTECTIVE CASE, AIR, W/FOAM, 2 WHEEL, O-RING, SILVER, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $795.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC016150-0000-180
  • Mfr. Model # 016150-0001-180
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.82 lbs

Product Details

This orange protective air case with foam measures 32 37/64 length x 18 13/32 width x 11 1/64 inches depth. The case is made of a super-light proprietary HPX polymer and polypropylene. This silver case has two wheels and a folding, telescoping handle. It has a water- and air-tight O-ring and comes with convoluted pick and pack polyurethane dividers.

Technical Specs

  • ItemAir Case
  • ColourSilver
  • Includes Foam InsertYes
  • Inside Length29 5/8 in
  • Lid Depth2 in
  • Maximum Operating Temperature159.8 Degrees F
  • Number of Latches5
  • Overall Depth11 1/50 in
  • Overall Width18 3/8 in
  • StandardsMIL-SPEC
  • Foam MaterialPolyurethane
  • Number of Padlock Holes2
  • Series1615
  • Bottom Depth 7 3/8 in
  • Handle Style Folding
  • Inside Depth 9 3/8 in
  • Inside Width 15 1/2 in
  • Material Polypropylene Blend
  • Minimum Operating Temperature -59.8 Degrees F
  • Number of Wheels 2
  • Overall Length 32 5/8 in
  • IP/NEMA Rating IP67
  • Weight 17.6 lb
  • Number of Compartments (1) Horizontal
  • Padlock Hole Diameter 1/3 in
  • Volume Capacity 2.49 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list