!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, AIR, WITH FOAM, 2 WHEEL, O-RING, ORNG, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PUR

PROTECTIVE CASE, AIR, WITH FOAM, 2 WHEEL, O-RING, ORNG, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PUR

PELICAN

PROTECTIVE CASE, AIR, WITH FOAM, 2 WHEEL, O-RING, ORNG, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, WITH FOAM, 2 WHEEL, O-RING, ORNG, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PUR

PROTECTIVE CASE, AIR, WITH FOAM, 2 WHEEL, O-RING, ORNG, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PUR

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $908.64 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC016370-0000-150
  • Mfr. Model # 016370-0001-150
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.1 lbs

Product Details

This orange protective air case with foam includes Pick-N-Pluck with convoluted lid foam made of polyurethane. Its overall dimensions are 26 39/64 length x 20 21/32 width x 14 7/8 inches depth. The case is made of super-light proprietary HPX polymer and polypropylene. The case has a water- and air-tight O-ring as well as two wheels and a folding, telescopic handle.

Technical Specs

  • ItemAir Case
  • ColourOrange
  • Includes Foam InsertYes
  • Inside Length23 7/16 in
  • Lid Depth2 in
  • Maximum Operating Temperature159.8 Degrees F
  • Number of Latches5
  • Overall Depth14 7/8 in
  • Overall Width20 21/32 in
  • StandardsMIL-SPEC
  • Foam MaterialPolyurethane
  • Number of Padlock Holes2
  • Series1637
  • Bottom Depth 11 1/5 in
  • Handle Style Folding
  • Inside Depth 13 1/4 in
  • Inside Width 17 35/64 in
  • Material Polypropylene Blend
  • Minimum Operating Temperature -59.8 Degrees F
  • Number of Wheels 2
  • Overall Length 26 39/64 in
  • IP/NEMA Rating IP67
  • Weight 19.4 lb
  • Number of Compartments (1) Horizontal
  • Padlock Hole Diameter 1/3 in
  • Volume Capacity 3.15 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list