!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE CASE, 13⅛ IN X 18⅞ IN X 3⅞ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK

PROTECTIVE CASE, 13⅛ IN X 18⅞ IN X 3⅞ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK

PELICAN

PROTECTIVE CASE, 13⅛ IN X 18⅞ IN X 3⅞ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, 13⅛ IN X 18⅞ IN X 3⅞ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK

PROTECTIVE CASE, 13⅛ IN X 18⅞ IN X 3⅞ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $458.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1495BK
  • Mfr. Model # 1495WFBK
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • ItemProtective Case
  • Closure TypeDouble Throw
  • Foam DesignFlat, Pick and Pluck, Solid
  • Includes Foam InsertYes
  • Inside Length18 7/8 in
  • Lid Depth1 1/8 in
  • Maximum Operating Temperature210 Degrees F
  • Number of Latches2
  • Overall Depth4 7/8 in
  • Overall Width17 1/4 in
  • IP/NEMA RatingIP67
  • Weight8 lb
  • Caster Wheel DiameterNot Applicable
  • Foam MaterialPolypropylene
  • Padlock Hole Diameter5/16 in
  • Resistant ToCrush, Dust, Water
  • Volume Capacity0.55 cu ft
  • Bottom Depth 2 3/4 in
  • Colour Black
  • Handle Style Folding
  • Inside Depth 3 7/8 in
  • Inside Width 13 1/8 in
  • Material Plastic
  • Minimum Operating Temperature -40 Degrees F
  • Number of Wheels 0
  • Overall Length 21 5/8 in
  • Weight Capacity 46 lb
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Caster Type Not Applicable
  • Finish Unfinished
  • Mobility Stationary
  • Pressure Valve Type Automatic
  • Series 1495

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list