!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE EMS CASE, 1600 SERIES, WATERTIGHT, BLACK, 24 25/64 X 19 23/64 X 8 51/64 IN, POLYPROPYLENE

PROTECTIVE EMS CASE, 1600 SERIES, WATERTIGHT, BLACK, 24 25/64 X 19 23/64 X 8 51/64 IN, POLYPROPYLENE

PELICAN

PROTECTIVE EMS CASE, 1600 SERIES, WATERTIGHT, BLACK, 24 25/64 X 19 23/64 X 8 51/64 IN, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE EMS CASE, 1600 SERIES, WATERTIGHT, BLACK, 24 25/64 X 19 23/64 X 8 51/64 IN, POLYPROPYLENE

PROTECTIVE EMS CASE, 1600 SERIES, WATERTIGHT, BLACK, 24 25/64 X 19 23/64 X 8 51/64 IN, POLYPROPYLENE

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $982.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1600005110
  • Mfr. Model # 1600EMS
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Product Details

This polypropylene, black, 1600 series protective EMS case features an automatic pressure equalization valve, a multi-layer lid organizer with a cover and numerous pockets, and padded dividers with adjustable walls. It is crushproof, dustproof, and watertight for up to 30 minutes. It has external measurements of 24 25/64 x 19 23/64 x 8 51/64 and internal measurements of 22 33/64 x 16 35/64 x 7 63/64 inches.

Technical Specs

  • ItemProtective Case
  • ColourBlack
  • Exterior Length24-25/64"
  • Exterior Depth8-51/64"
  • Inside Width16-35/64"
  • Features1600 Case Customized for EMS Personnel, Watertight, Crushproof and Dustproof, Automatic Pressure Equalization Valve, Balances Interior Pressure, Keeps Water Out, Lid Organizer Clear Cover with Hook and Loop Brand Fasteners, Keep Supplies in Place During Tnsport, Lifetime Guarantee of Excellence, Multi Layer Lid Organizer with Numerous Clean Pockets, Find Everything Right Away, Padded Dividers with Adjustable Walls for Customizing Compartments to Any Size
  • StandardsIP67, MIL C-4150J, STANAG 4280, Def Stan 81-41, ATA 300
  • Mfr. Series 1600
  • Construction Polypropylene
  • Exterior Width 19-23/64"
  • Inside Length 21-33/64"
  • Inside Depth 7-63/64"
  • Water Tight Up To 1m for 30 min.
  • Includes Lid Organizer, Divider Set
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list