!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CASE W/FOAM INSERTS, SILVER, 8 63/64 X 21 31/32 IN

AIR CASE W/FOAM INSERTS, SILVER, 8 63/64 X 21 31/32 IN

PELICAN

AIR CASE W/FOAM INSERTS, SILVER, 8 63/64 X 21 31/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CASE W/FOAM INSERTS, SILVER, 8 63/64 X 21 31/32 IN

AIR CASE W/FOAM INSERTS, SILVER, 8 63/64 X 21 31/32 IN

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $597.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC015350-0001-180
  • Mfr. Model # 015350-0002-180
  • UNSPSC # 24112412
  • CATALOGUE PAGE # 679
  • Shipping Weight 11.33 lbs

Product Details

This silver air case contains foam inserts. It measures 8 63/64 x 21 31/32 inches.

Technical Specs

  • ItemAir Case
  • ColourSilver
  • Inside Depth7 1/5 in
  • Inside Width11 1/5 in
  • MaterialPolypropylene Blend
  • Minimum Operating Temperature-59.8 Degrees F
  • Overall Depth8 63/64 in
  • Overall Width13 63/64 in
  • Weight8.69 lb
  • Series1535
  • Bottom Depth 5 1/5 in
  • Includes Foam Insert Yes
  • Inside Length 20 2/5 in
  • Lid Depth 2 in
  • Maximum Operating Temperature 159.8 Degrees F
  • Number of Wheels 2
  • Overall Length 21 96/100 in
  • Standards NA
  • Padlock Hole Diameter 1/3 in
  • Volume Capacity 0.95 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list