!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARTRIDGE LABEL,23 FT. L,1/2" W

CARTRIDGE LABEL,23 FT. L,1/2" W

DYMO

CARTRIDGE LABEL,23 FT. L,1/2" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CARTRIDGE LABEL,23 FT. L,1/2" W

CARTRIDGE LABEL,23 FT. L,1/2" W

DYMO

Clearance Price :
$31.67 / each

Your Price : $63.33 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO1868751-1
  • Mfr. Model # 1868751
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.138 lbs

Technical Specs

  • ItemContinuous Label Roll Cartridge
  • Adhesive MaterialAcrylic
  • Compatible Mfr Part Number1868813
  • Label ColourWhite
  • Label MaterialVinyl
  • Label Thickness0.007 in
  • Labels per Row1
  • Material SeriesXTL
  • Minimum Service Temperature-40 Degrees F
  • Print TechnologyThermal Transfer
  • Product TypeAll-Purpose Label
  • Ribbon ColourBlack
  • Secondary Label IncludedSecondary Label Not Included
  • For Print MethodThermal Transfer
  • Adhesive Adhesive
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Label Finish Gloss
  • Label Media Format Continuous Roll Cartridge
  • Label Width 1/2 in
  • Material Properties Halogen-Free
  • Maximum Service Temperature 140 Degrees F
  • Number of Labels Included 1
  • Printer Series Compatibility XTL
  • Resistance Properties Chemical-Resistant, Moisture-Resistant, UV-Resistant
  • Roll Length 23 ft
  • Standards ANSI, ISO Colour Standard Certified, OSHA, RoHS Compliant, UL Recognized Component to UL969
  • Country of Origin Belgium (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list