!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARTRIDGE LABEL,1/2 IN. W, WHITE

CARTRIDGE LABEL,1/2 IN. W, WHITE

EPSON

CARTRIDGE LABEL,1/2 IN. W, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARTRIDGE LABEL,1/2 IN. W, WHITE

CARTRIDGE LABEL,1/2 IN. W, WHITE

EPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ELW212BWPX
  • Mfr. Model # 212BWPX
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemContinuous Label Roll Cartridge
  • Adhesive MaterialAcrylic
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Label FinishGloss
  • Label Media FormatContinuous Roll Cartridge
  • Label Width1/2 in
  • Material SeriesBWPX
  • Minimum Service Temperature-94 Degrees F
  • Printer Series Compatibility2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Solvent-Resistant, UV-Resistant
  • Roll Length30 ft
  • StandardsRoHS Compliant, UL-969
  • Adhesive Adhesive
  • Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
  • Label Colour White
  • Label Material Polyester
  • Label Thickness 0.003 in
  • Labels per Row 1
  • Maximum Service Temperature 302 Degrees F
  • Print Technology Thermal Transfer
  • Product Type Standard Tape
  • Ribbon Colour Black
  • Secondary Label Included Secondary Label Not Included
  • For Print Method Thermal Transfer
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list