!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PACKAGING TAPE WITH MESSAGE, 1.9 MIL THICK, 2 IN X 55 YD, 50.8 MM X 50.29 M, WHITE

PACKAGING TAPE WITH MESSAGE, 1.9 MIL THICK, 2 IN X 55 YD, 50.8 MM X 50.29 M, WHITE

TAPECASE

PACKAGING TAPE WITH MESSAGE, 1.9 MIL THICK, 2 IN X 55 YD, 50.8 MM X 50.29 M, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKAGING TAPE WITH MESSAGE, 1.9 MIL THICK, 2 IN X 55 YD, 50.8 MM X 50.29 M, WHITE

PACKAGING TAPE WITH MESSAGE, 1.9 MIL THICK, 2 IN X 55 YD, 50.8 MM X 50.29 M, WHITE

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C754
  • Mfr. Model # 15C754
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This 150SP series carton sealing tape is white and is made of polypropylene. It is 1.9 mil thick and measures 50.8 mm width x 50.29 m length. This carton sealing tape roll is also designed for hand applications.

Technical Specs

  • ItemCarton Sealing Tape
  • Tape AdhesiveHot Melt Resin
  • Tape Strength RatingStandard Duty
  • Tape Thickness1.9 mil
  • Imperial Tape Width2 in
  • Metric Tape Width50.8 mm
  • Max. Tape Performance Temp.150 Degrees F
  • Package ConfigurationRoll
  • Shelf Life12 mo
  • Tape Backing MaterialPolypropylene
  • Tape Elongation0.015
  • Text ColourRed
  • Tape Colour White
  • Tape Application Hand
  • Tape Tensile Strength 27 lb/in
  • Imperial Tape Length 55 yd
  • Metric Tape Length 50.29 m
  • Min. Tape Performance Temp. -20 Degrees F
  • Message Packing List Enclosed
  • Series 150SP
  • Tape Adhesive Strength 44 oz/in
  • Tape Core Diameter 3 in
  • Tape Roll Diameter 3.88 in
  • Product Type Carton Sealing Tape
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list