CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 110 YD, 72 MM X 100 M, CLEAR, 24 PK
CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 110 YD, 72 MM X 100 M, CLEAR, 24 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This carton sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 72 mm width x 100 metres length. In addition, it meets the standards for: ASTM, PSTC and includes 24 rolls. It is also designed for hand applications.
Technical Specs
Item Carton Sealing Tape
Tape Adhesive Acrylic
Tape Strength Rating Light Duty
Tape Thickness 1.8 mil
Imperial Tape Width 3 in
Metric Tape Width 72 mm
Max. Tape Performance Temp. 150 Degrees F
Shelf Life 24 mo
Tape Adhesive Strength 18 oz/in
Tape Core Diameter 3 in
Tape Roll Diameter 4.28 in
Tape Colour Clear
Tape Application Hand
Tape Tensile Strength 18 lb/in
Imperial Tape Length 110 yd
Metric Tape Length 100 m
Min. Tape Performance Temp. -4 Degrees F
Package Configuration 24 Rolls per Carton
Standards ASTM, PSTC
Tape Backing Material Polypropylene
Tape Elongation 1.1
Product Type Carton Sealing Tape
Country of Origin Peru
(subject to change)