!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT UTILITY CART, SINGLE-SIDE FLUSH METAL SHELVES

CORROSION-RESISTANT UTILITY CART, SINGLE-SIDE FLUSH METAL SHELVES

DURHAM MFG

CORROSION-RESISTANT UTILITY CART, SINGLE-SIDE FLUSH METAL SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT UTILITY CART, SINGLE-SIDE FLUSH METAL SHELVES

CORROSION-RESISTANT UTILITY CART, SINGLE-SIDE FLUSH METAL SHELVES

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $846.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMSRSC2022483FLD4
  • Mfr. Model # SRSC2022483FLD4PU
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Product Details

This corrosion-resistant utility cart with single-side flush metal shelves measures 22 1/2 inch width x 34 inch height x 54 1/2 inch length, and is grey with a polished finish/coating. It is made out of 20-gauge stainless steel. In addition, it has three shelves, zero drawers, a 600-pound load capacity, and a flat handle.

Technical Specs

  • ItemCorrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves
  • Load Capacity600 lb
  • Gauge20 ga
  • ColourGrey
  • Method of ConstructionWelded
  • Number of Drawers0
  • Shelf Length48 in
  • Caster Wheel Dia.4 in
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster Mounting TypePlate
  • Top Shelf Lip Height1 1/2 in
  • Distance Between Shelves11 3/4 in
  • Distance Between Middle and Bottom Shelf11 1/2 in
  • Overall Length54 1/2 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Caster Wheel Width1 1/4 in
  • Handle Height34 in
  • Power IndicatorPower Indicator Not Included
  • Top Shelf Height34 in
  • Assembled/Unassembled Assembled
  • Material Stainless Steel
  • Finish Polished
  • Handle Type Flat
  • Number of Shelves 3
  • Number of Compartments 0
  • Shelf Width 22 in
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (4) Swivel
  • Lip Style 3-Sided Lipped
  • Bottom Shelf Lip Height 1 1/2 in
  • Distance Between Top and Middle Shelf 13 3/4 in
  • Overall Height 34 in
  • Overall Width 22 1/2 in
  • Capacity per Shelf 200 lb
  • Caster/Wheel Mounting Location Standard
  • Platform Surface Smooth
  • Shelf Adjustability Fixed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list