!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLD-AWAY UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 200 LB LOAD CAPACITY

FOLD-AWAY UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 200 LB LOAD CAPACITY

APPROVED VENDOR

FOLD-AWAY UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 200 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLD-AWAY UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 200 LB LOAD CAPACITY

FOLD-AWAY UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 200 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $599.20 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54EG62
  • Mfr. Model # WSCC-2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.35 lbs

Product Details

This fold-away utility cart with shallow lipped wire shelves measures 37 inch width x 30 1/2 inch height x 18 1/2 inch length, and is grey with a chrome finish/coating. It is made out of steel. In addition, it has two shelves, a 200-pound load capacity, a raised handle.

Technical Specs

  • ItemFold-Away Utility Cart with Shallow Lipped Wire Shelves
  • Number of Shelves2
  • Shelf Length15 3/4 in
  • MaterialSteel
  • Caster Wheel Dia.4 in
  • Caster Wheel TypeStandard
  • Caster Wheel/Tread MaterialThermoplastic Rubber
  • Distance Between Shelves20 3/4 in
  • Lip StyleFlush
  • CollapsibleCollapsible
  • Handle Height37 1/4 in
  • Shelf Capacity100 lb
  • Overall Length18 1/2 in
  • Caster Core MaterialPolypropylene
  • Caster Mounting TypeStem
  • Caster Stem Length1 in
  • Caster Wheel Width4 in
  • Load Capacity 200 lb
  • Shelf Width 29 1/2 in
  • Top Shelf Height 29 3/4 in
  • Finish Chrome
  • Colour Grey
  • Caster Brake Type Total Lock Brake
  • Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
  • Handle Type Raised
  • Shelf Orientation Flat
  • Assembled/Unassembled Unassembled
  • Shelf Adjustability Fixed
  • Overall Height 30 1/2 in
  • Overall Width 37 in
  • Caster Frame Material Steel
  • Caster Stem Diameter 5/16 in
  • Caster Stem Type Threaded
  • Caster/Wheel Mounting Location Standard
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list