CARRIAGE BOLT, SQUARE, STEEL, GRADE 8, BLACK OXIDE, ½"-13 THREAD, 5½ IN L, INCH, 10 PK
CARRIAGE BOLT, SQUARE, STEEL, GRADE 8, BLACK OXIDE, ½"-13 THREAD, 5½ IN L, INCH, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This carriage bolt is made of Grade 8 steel and has a black oxide finish. It comes in a 10-pack and meets the standards for SAE J429 material quality and ASME B18.5 dimensional standards.
Technical Specs
Item Carriage Bolt
Material Grade/Class Grade 8
Thread Size 1/2"-13
Thread Direction Right Hand
Thread Style Fully Threaded
Head Width 1 1/16 in
Minimum Head Height 1/4 in
Minimum Head Diameter 1 1/32 in
Neck Type Square
Neck Height 17/64 in
Maximum Neck Width 33/64 in
Maximum Neck Height 9/32 in
Dimensional Standards ASME B18.5
System of Measurement Inch
Head Style Round
Type Carriage Bolt
Material Steel
Finish Black Oxide
Thread Type Coarse
Fastener Length 5 1/2 in
Minimum Thread Length 5 7/32 in
Head Height 17/64 in
Maximum Head Height 17/64 in
Maximum Head Diameter 1 3/32 in
Neck Width 1/2 in
Minimum Neck Width 31/64 in
Minimum Neck Height 1/4 in
Tensile Strength 150,000 psi
Material Quality Standards SAE J429
Thread Fit 2A
Screw Size 1/2 in
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.15
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.30
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.43
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.98
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.58
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.59
/ pkg.