ENTRANCE MAT, LOOP PILE, INDOOR/OUTDOOR, HEAVY, 3 X 5 FT, ⅜ IN THICK, PP/VINYL
ENTRANCE MAT, LOOP PILE, INDOOR/OUTDOOR, HEAVY, 3 X 5 FT, ⅜ IN THICK, PP/VINYL
NOTRAX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black 231 Prelude entrance mat is made out of polypropylene and has a vinyl backing. It measures 3 feet x 5 feet and is 3/8 inch thick. It also features a flat edge, and a loop pile surface. In addition, it is for use in entranceways, hospital entrances, lobbies, schools, and more.
Technical Specs
Item Entrance Mat
Antimicrobial No
Autoclavable No
Backing Material Vinyl
Crush Resistant Yes
Face Material Weight 19 oz/sq yd
Launderable Yes
NFSI High Traction Certified No
Overall Width 3 ft
Series 231 Prelude(TM)
Stripe Pattern Solid
Surface Design Loop Pile
Thickness 3/8 in
Reversible No
Welding Safe No
Application Entranceways, Hospital Entrances, Lobbies, Schools
Colour Black
Edge Style Flat
Indoor/Outdoor Indoor, Outdoor
Mat Type Entrance Mat
Overall Length 5 ft
Printed Image or Message None
Standards ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Surface Application Scraping
Surface Material Polypropylene
Traffic Type Heavy
Country of Origin United States
(subject to change)