SOCKET FLAT HEAD SCREW, M20-2.5 THREAD, 50MM L, FLAT, PLAIN, 18-8 STAINLESS STEEL, 10 PK
SOCKET FLAT HEAD SCREW, M20-2.5 THREAD, 50MM L, FLAT, PLAIN, 18-8 STAINLESS STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This socket flat head screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for ISO 10642 dimensional standards.
Technical Specs
Item Socket Flat Head Screw
System of Measurement Metric
Drive Size 12 mm
Material Grade/Class 18-8
Thread Size M20x2.5
Fastener Length 50 mm
Head Diameter 40.32 mm
Countersink Angle 90 Degrees
Maximum Temperature 302 Degrees F
Tensile Strength 101,500 psi
Thread Pitch 2.5 mm
Head Type Flat
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 50 mm
Head Height 10.16 mm
Thread Style Fully Threaded
Dimensional Standards ISO 10642
Minimum Temperature -58 Degrees F
Thread Direction Right Hand
Thread Type Coarse
Country of Origin Varies
(subject to change)