HEX HEAD CAP SCREW, STEEL, CLASS 8.8, BLACK OXIDE, M20-2.50, COARSE, 75MM L, METRIC, 10 PK
HEX HEAD CAP SCREW, STEEL, CLASS 8.8, BLACK OXIDE, M20-2.50, COARSE, 75MM L, METRIC, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head cap screw is made of Class 8.8 steel and has a black oxide finish. It comes in a 10-pack and meets the standards for DIN 931 dimensional standards.
Technical Specs
Item Hex Head Cap Screw
Material Grade/Class Class 8.8
Thread Size M20x2.50
Fastener Length 75 mm
Head Width 30 mm
Drive Hex
Rockwell Hardness C22
System of Measurement Metric
Thread Style Partially Threaded
Minimum Temperature -58 Degrees F
Head Style Hex
Thread Pitch 2.5 mm
Screw Size M20
Material Steel
Finish Black Oxide
Thread Direction Right Hand
Minimum Thread Length 46 mm
Head Height 12.5 mm
Tensile Strength 120,350 psi
Dimensional Standards DIN 931
Overall Length 75 mm
Type Hex Head Cap Screw
Maximum Temperature 302 Degrees F
Head and Washer Height 12.5 mm
Thread Type Coarse
Country of Origin Varies
(subject to change)