!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET HEAD CAP SCREW, #6-40 THREAD, ½ IN L, STANDARD, BLACK OXIDE, STEEL, SOCKET, 100 PK

SOCKET HEAD CAP SCREW, #6-40 THREAD, ½ IN L, STANDARD, BLACK OXIDE, STEEL, SOCKET, 100 PK

APPROVED VENDOR

SOCKET HEAD CAP SCREW, #6-40 THREAD, ½ IN L, STANDARD, BLACK OXIDE, STEEL, SOCKET, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET HEAD CAP SCREW, #6-40 THREAD, ½ IN L, STANDARD, BLACK OXIDE, STEEL, SOCKET, 100 PK

SOCKET HEAD CAP SCREW, #6-40 THREAD, ½ IN L, STANDARD, BLACK OXIDE, STEEL, SOCKET, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.42 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6ZB74
  • Mfr. Model # U07040.013.0050
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This socket head cap screw is made of steel and has a black oxide finish. It meets the standards for ASTM A574 material quality in addition to ASME B18.3 dimensional standards.

Technical Specs

  • ItemSocket Head Cap Screw
  • System of MeasurementInch
  • Drive Size7/64 in
  • FinishBlack Oxide
  • Minimum Thread Length1/2 in
  • Head Height0.138 in
  • Thread StyleFully Threaded
  • Material Quality StandardsASTM A574
  • Minimum Temperature-20 Degrees F
  • Tensile Strength180,000 psi
  • Thread Fit3A
  • Head Type Standard
  • Drive Type Socket
  • Material Steel
  • Thread Size #6-40
  • Fastener Length 1/2 in
  • Head Diameter 0.226 in
  • Dimensional Standards ASME B18.3
  • Maximum Temperature 400 Degrees F
  • Rockwell Hardness C37 to C45
  • Thread Direction Right Hand
  • Thread Type Fine
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list