!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET HEAD CAP SCREW, 1"-8 THREAD SIZE, 6½ IN L, STANDARD, PLAIN FINISH, STAINLESS STEEL, 18-8

SOCKET HEAD CAP SCREW, 1"-8 THREAD SIZE, 6½ IN L, STANDARD, PLAIN FINISH, STAINLESS STEEL, 18-8

APPROVED VENDOR

SOCKET HEAD CAP SCREW, 1"-8 THREAD SIZE, 6½ IN L, STANDARD, PLAIN FINISH, STAINLESS STEEL, 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET HEAD CAP SCREW, 1"-8 THREAD SIZE, 6½ IN L, STANDARD, PLAIN FINISH, STAINLESS STEEL, 18-8

SOCKET HEAD CAP SCREW, 1"-8 THREAD SIZE, 6½ IN L, STANDARD, PLAIN FINISH, STAINLESS STEEL, 18-8

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP26KV55
  • Mfr. Model # U51050.100.0650
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Product Details

This socket head cap screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASME B18.3 dimensional standards.

Technical Specs

  • ItemSocket Head Cap Screw
  • System of MeasurementInch
  • Drive Size3/4 in
  • Material Grade/Class18-8
  • Thread Size1"-8
  • Fastener Length6 1/2 in
  • Head Diameter1.5 in
  • Dimensional StandardsASME B18.3
  • Minimum Temperature-58 Degrees F
  • Tensile Strength85,000 psi
  • Thread TypeCoarse
  • Head Type Standard
  • Drive Type Socket
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Minimum Thread Length 2 1/2 in
  • Head Height 1 in
  • Thread Style Partially Threaded
  • Maximum Temperature 302 Degrees F
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list