SOCKET HEAD CAP SCREW, M4-0.7 THREAD, 30MM L, STD, PLAIN, 316 STAINLESS STEEL, SOCKET, 50 PK
SOCKET HEAD CAP SCREW, M4-0.7 THREAD, 30MM L, STD, PLAIN, 316 STAINLESS STEEL, SOCKET, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This socket head cap screw is made of 316 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 912 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 3 mm
Material Grade/Class 316
Thread Size M4x0.7
Fastener Length 30 mm
Head Diameter 7 mm
Dimensional Standards DIN 912
Tensile Strength 101,500 psi
Thread Fit 6g
Thread Type Coarse
Head Type Standard
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 20 mm
Head Height 4 mm
Thread Style Partially Threaded
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Pitch 0.7 mm
Country of Origin Varies
(subject to change)
Related Products
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.97
/ each
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.43
/ each
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.08
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.56
/ pkg.