SOCKET HEAD CAP SCREW, M4-0.7 THREAD, 16MM L, STD, PLAIN, 316 STAINLESS STEEL, SOCKET, 50 PK
SOCKET HEAD CAP SCREW, M4-0.7 THREAD, 16MM L, STD, PLAIN, 316 STAINLESS STEEL, SOCKET, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This socket head cap screw is made of 316 stainless steel and has a bright (uncoated) finish. It meets the standards for ASTM A307A material quality in addition to DIN 912 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 3 mm
Material Grade/Class 316
Thread Size M4x0.7
Fastener Length 16 mm
Head Diameter 7 mm
Dimensional Standards DIN 912
Maximum Head Height 4 mm
Minimum Temperature -50 Degrees F
Tensile Strength 101,500 psi
Thread Fit 6g
Thread Type Coarse
Head Type Standard
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 16 mm
Head Height 4 mm
Thread Style Fully Threaded
Material Quality Standards ASTM A307A
Maximum Temperature 550 Degrees F
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Pitch 0.7 mm
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.82
/ pkg.
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.97
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.56
/ pkg.