SOCKET HEAD CAP SCREW, M3-0.5 THREAD, 12MM L, STANDARD, PLAIN, 18-8 STAINLESS STEEL, 50 PK
SOCKET HEAD CAP SCREW, M3-0.5 THREAD, 12MM L, STANDARD, PLAIN, 18-8 STAINLESS STEEL, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This socket head cap screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASTM A307A material quality in addition to DIN 912 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 2.5 mm
Material Grade/Class 18-8
Thread Size M3x0.5
Fastener Length 12 mm
Head Diameter 5.5 mm
Dimensional Standards DIN 912
Maximum Head Height 3 mm
Minimum Temperature -50 Degrees F
Tensile Strength 135,000 psi
Thread Fit 6g
Thread Type Coarse
Head Type Standard
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 12 mm
Head Height 3 mm
Thread Style Fully Threaded
Material Quality Standards ASTM A307A
Maximum Temperature 550 Degrees F
Rockwell Hardness C37 to C44
Thread Direction Right Hand
Thread Pitch 0.5 mm
Country of Origin Varies
(subject to change)