!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD CAP SCREW, STEEL, CLASS 10.9, BLACK OXIDE, M27-3.00, COARSE, 60MM L, FULL THREAD, 5 PK

HEX HEAD CAP SCREW, STEEL, CLASS 10.9, BLACK OXIDE, M27-3.00, COARSE, 60MM L, FULL THREAD, 5 PK

APPROVED VENDOR

HEX HEAD CAP SCREW, STEEL, CLASS 10.9, BLACK OXIDE, M27-3.00, COARSE, 60MM L, FULL THREAD, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD CAP SCREW, STEEL, CLASS 10.9, BLACK OXIDE, M27-3.00, COARSE, 60MM L, FULL THREAD, 5 PK

HEX HEAD CAP SCREW, STEEL, CLASS 10.9, BLACK OXIDE, M27-3.00, COARSE, 60MM L, FULL THREAD, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.77 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP25DG69
  • Mfr. Model # M04110.270.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1091
  • Shipping Weight 4.59 lbs

Product Details

This hex head cap screw is made of Class 10.9 steel and has a black oxide finish. It meets the standards for DIN 933 dimensional standards.

Technical Specs

  • ItemHex Head Cap Screw
  • Material Grade/ClassClass 10.9
  • Thread SizeM27x3.00
  • Fastener Length60 mm
  • Head Width41 mm
  • DriveHex
  • Rockwell HardnessC32
  • System of MeasurementMetric
  • Thread StyleFully Threaded
  • Minimum Temperature-58 Degrees F
  • Head StyleHex
  • Thread TypeCoarse
  • Material Steel
  • Finish Black Oxide
  • Thread Direction Right Hand
  • Minimum Thread Length 60 mm
  • Head Height 17 mm
  • Tensile Strength 150,800 psi
  • Dimensional Standards DIN 933
  • Overall Length 60 mm
  • Type Hex Head Cap Screw
  • Maximum Temperature 302 Degrees F
  • Thread Pitch 3 mm
  • Screw Size M27
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list