!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VENT CAP, LOUVERED HOOD VENTING, VENTED RAIN CAP, ROUND, 3 IN DUCT, 3105, ALUMINUM, SILVER FINISH

VENT CAP, LOUVERED HOOD VENTING, VENTED RAIN CAP, ROUND, 3 IN DUCT, 3105, ALUMINUM, SILVER FINISH

AMERI-VENT

VENT CAP, LOUVERED HOOD VENTING, VENTED RAIN CAP, ROUND, 3 IN DUCT, 3105, ALUMINUM, SILVER FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VENT CAP, LOUVERED HOOD VENTING, VENTED RAIN CAP, ROUND, 3 IN DUCT, 3105, ALUMINUM, SILVER FINISH

VENT CAP, LOUVERED HOOD VENTING, VENTED RAIN CAP, ROUND, 3 IN DUCT, 3105, ALUMINUM, SILVER FINISH

AMERI-VENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3F352
  • Mfr. Model # 3CW
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This vent cap is made of aluminum. It is silver-coloured, measures 6¾ inch width, 2⅞ inch height, 6¾ inch depth, 6¾ inch length. This vent cap a uncoated finish and weighs 0.4 pounds.

Technical Specs

  • ItemVent Cap
  • Gas Appliance CategoryCategory I
  • MaterialAluminum
  • Product TypeVent Cap
  • Material Thickness26 ga
  • Maximum Temperature Rating470 Degrees F
  • FinishUncoated
  • Overall Height2 7/8 in
  • Connection TypePress Fit
  • Overall Width6 3/4 in
  • Screen IncludedScreen Not Included
  • Duct ShapeRound
  • Rain Cap StyleVented
  • For Nominal Duct Diameter 3 in
  • Inlet Diameter 3 in
  • Overall Length 6 3/4 in
  • Inside Diameter 3 in
  • Weight 0.4 lb
  • Standards UL Listed
  • Colour Silver
  • Shape Cap
  • End Type Plain
  • Material Grade 3105
  • Overall Depth 6 3/4 in
  • Venting Style Louvered Hood
  • Backdraft Damper Included Backdraft Damper Not Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list