!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAP: BRASS, ¾ IN FITTING PIPE SIZE, FEMALE NPT, 1 5/16 IN OVERALL LG, HEX PLUG DRIVE

CAP: BRASS, ¾ IN FITTING PIPE SIZE, FEMALE NPT, 1 5/16 IN OVERALL LG, HEX PLUG DRIVE

APPROVED VENDOR

CAP: BRASS, ¾ IN FITTING PIPE SIZE, FEMALE NPT, 1 5/16 IN OVERALL LG, HEX PLUG DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAP: BRASS, ¾ IN FITTING PIPE SIZE, FEMALE NPT, 1 5/16 IN OVERALL LG, HEX PLUG DRIVE

CAP: BRASS, ¾ IN FITTING PIPE SIZE, FEMALE NPT, 1 5/16 IN OVERALL LG, HEX PLUG DRIVE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46M487
  • Mfr. Model # 706108-12
  • UNSPSC # 40142310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This cap meets the standards for NSF 61 Annex G, has a length of 1 5/16 inch, a maximum operating pressure of 1,200 psi, has an operating temperature of -40 Degrees to 250 Degrees F and is made of CA2745-grade brass. In addition, it has 1¼ inch outside diameter and is a cap, and has a ¾"-14 thread. Plus, it has an FNPT connection type and ½ inch hex size.

Technical Specs

  • ItemCap
  • Low Lead Compliance LevelCompliant
  • Nominal Pipe Size3/4 in
  • Material GradeCA2745
  • Outside Diameter1 1/4 in
  • Maximum Operating Pressure1,200 psi
  • Plug Drive StyleHex
  • Includes SealSeal Not Included
  • MagneticNot Magnetic
  • Basic Fitting ShapeCap
  • Low Lead Certified Standard NSF 61-G
  • Specific Fitting Shape Cap
  • Pipe Fitting Material Brass
  • Fitting Connection Type FNPT
  • Overall Length 1 5/16 in
  • Temp. Range -40 Degrees to 250 Degrees F
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Thread Size 3/4"-14
  • Standards NSF 61 Annex G
  • Hex Size 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list