!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAP,3 1/2 IN,GALVANIZED MALLEABLE IRON

CAP,3 1/2 IN,GALVANIZED MALLEABLE IRON

APPROVED VENDOR

CAP,3 1/2 IN,GALVANIZED MALLEABLE IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAP,3 1/2 IN,GALVANIZED MALLEABLE IRON

CAP,3 1/2 IN,GALVANIZED MALLEABLE IRON

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG783YD7
  • Mfr. Model # 783YD7
  • UNSPSC # 20000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.415 lbs

Technical Specs

  • ItemCap
  • Low Lead Compliance LevelCertified
  • Nominal Pipe Size3 1/2 in
  • Finish/CoatingGalvanized
  • ClassClass 150
  • Fitting Connection TypeFemale NPT
  • Max. Steam Pressure150 psi
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Fitting Side A Pipe Threading8
  • MagneticNot Magnetic
  • StandardsASME B16.3, ASTM A197, NSF 372, NSF 61, UL Listed
  • Low Lead Certified Standard NSF 372
  • Specific Fitting Shape Cap
  • Pipe Fitting Material Galvanized Malleable Iron
  • Material Grade ASTM A197
  • For Pipe Schedule Schedule 40
  • Maximum Operating Pressure 300 psi @ 150 Degrees F
  • Temp. Range -20 Degrees to 350 Degrees F
  • Includes Seal Pre-Applied Thread Sealant Not Included
  • Thread Size 3 1/2"-8
  • Colour Silver
  • Basic Fitting Shape Cap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list