CANT SAW, TRIANGULAR, 8 IN LENGTH, 3/4 IN W, 44/45 TEETH PER INCH
CANT SAW, TRIANGULAR, 8 IN LENGTH, 3/4 IN W, 44/45 TEETH PER INCH
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cant saw has a width of ¾ inch. The handle is eight inches long.
Technical Specs
- ItemCant Saw
- File TypeCant Saw
- Face Cut StyleSingle-Cut
- File Length without Tang8 in
- File Width3/4 in
- Number of Cut Edges5
- TaperBlunt
- Handle Length8 in
- File Style American Pattern File
- Profile Shape Triangular
- Edge Cut Style Single
- Thickness 5/16 in
- Includes Handle Handle Not Included
- Rigidity Rigid
- Teeth per Inch 44 TPI, 45 TPI
- Country of Origin India
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.01
/ each
Related Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.09
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each