CAM LOCK TYPE E, MAX 70 ° F/50 PSI, 3" THREAD, COUPLING/HOSE FITTING 3 IN, POLYPROPYLENE/NITRILE
CAM LOCK TYPE E, MAX 70 ° F/50 PSI, 3" THREAD, COUPLING/HOSE FITTING 3 IN, POLYPROPYLENE/NITRILE
GREENLINE HOSE & FITTINGS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam-lock Type E is a hose barb connection type. It has a coupling size of three inches, a hose fitting size of three inches, and a thread size of 3". The gasket is made of nitrile and the body of the connector is made of nitrile. The working pressure at 70 Degrees F is 50 PSI.
Technical Specs
Item Cam Lock
Body Material Polypropylene
Coupling Size 3 in
Hose Fitting Gender Male
Hose Fitting Size 3 in
Gasket Material Nitrile
Thread Size 3 in
Coupling Component Plug
Coupling Type Type E
For Hose I.D. 3 in
Connection Type Hose Barb
Max. Working Pressure @ 70 F 50 psi
Includes Locking Arm Locking Arm Included
Standards A-A-59326B
Country of Origin China
(subject to change)